Panel For Enclosure, 24" x 36", Type 1, N1C Series, Steel

Item #: 191047

Cat #: N1P2436

UPC: 786725340828

to view pricing and more.
Documents & Guides
Panel For Enclosure, 24 Inch x 36 Inch, Type 1, N1C Seires, Steel

Overview

Panel For Enclosure, 24 Inch x 36 Inch, Type 1, N1C Seires, Steel

The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in medium N1C enclosures.

Also known as: 786725340828, N1P2436

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 24 in
Width: 36 in
Material: Steel
Standards: California Proposition 65
Height: 24 in
Material: Steel
Width: 36 in
Standards: California Proposition 65