This product has been discontinued.

LED Area Light, 240 Watt, 31370 Lumen, 4000K, 120-277V
Item #: 1910489
Cat #: AREAFLD2A/240UNVD740/T4BZ
UPC: 046135652615
to view pricing and more.
Documents & Guides
LED Area Floodlight, 240 Watt, 31370 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Finish *Sylvania Product Code 65261* *Sylvania Part # 65261*
Overview
LED Area Floodlight, 240 Watt, 31370 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type IV Distribution, Bronze Finish *Sylvania Product Code 65261* *Sylvania Part # 65261*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652615, AREAFLD2A/240UNVD740/T4BZ
Specifications
| Wattage: | 240 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 240 |
| Color: | Bronze |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |