This product has been discontinued.

LED Retrofit Door, 2x4, 33 Watt, 4100 Lumen, 5000K, 120-277V
Item #: 1910499
Cat #: RDORKIT3A/033UNVD850/24U/WH/A3
UPC: 046135610042
to view pricing and more.
Documents & Guides
LED Retrofit Door Kit, 2x4, 33 Watt, 4100 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61004* *Sylvania Part # 61004*
Overview
LED Retrofit Door Kit, 2x4, 33 Watt, 4100 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61004* *Sylvania Part # 61004*
UltraLED Retrofit Door Kit is ideal for illuminating office, retail, hospitality, or general purpose areas.
Also known as: 046135610042, RDORKIT3A/033UNVD850/24U/WH/A3
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 33 |
| Length: | 4 ft |
| Lumens: | 4100 |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft |
| Width: | 2 ft |
| Dimmable: | Yes |
| Wattage: | 33 |
| Lumens: | 4100 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |