This product has been discontinued.

LED Retrofit Door, 2x4, 23 Watt, 3000 Lumen, 3500K, 120-277V
Item #: 1910542
Cat #: RDORKIT3A/023UNVD835/24U/WH/A3
UPC: 046135617096
to view pricing and more.
Documents & Guides
LED Retrofit Door Kit, 2x4, 23 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61709* *Sylvania Part # 61709*
Overview
LED Retrofit Door Kit, 2x4, 23 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61709* *Sylvania Part # 61709*
UltraLED Retrofit Door Kit is ideal for illuminating office, retail, hospitality, or general purpose areas.
Also known as: 046135617096, RDORKIT3A/023UNVD835/24U/WH/A3
Specifications
| Wattage: | 23 |
| Length: | 4 ft |
| Lumens: | 3000 |
| Color Temperature: | 3500 (Neutral White) |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 23 |
| Lumens: | 3000 |
| Width: | 2 ft |
| Dimmable: | Yes |
| Length: | 4 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |