LED Troffer, 2x4, 34 Watt, 4250 Lumen, 5000K, 120-277V

Item #: 1910560

Cat #: VOLUME4A/034UNVD850/24G/WH/A3

UPC: 046135650314

to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 5000K, 120-277 Volt,0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #65031* *Sylvania Part # 65031*

Overview

LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 5000K, 120-277 Volt,0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #65031* *Sylvania Part # 65031*

The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.

Also known as: 046135650314, VOLUME4A/034UNVD850/24G/WH/A3

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 5000 (Bright White)
Length: 4 ft
Lumens: 4250
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Lumens: 4250
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Length: 4 ft
Width: 2 ft
Dimmable: Yes