
LED Troffer, 1x4, Selectable Watt/Lumen, 3500K, 120-277V
Item #: 1910612
Cat #: VOLUME5AS/030UNVD835/14U/WH/A3
UPC: 046135621055
to view pricing and more.
Documents & Guides
LED Troffer, 1x4, Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/4750, 3500K, 120-277 Volt, 0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #62105* *Sylvania Part # 62105*
Overview
LED Troffer, 1x4, Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/4750, 3500K, 120-277 Volt, 0-10V Dimmable, Includes Lutron Vive Integral Fixture Control with Sensor, 1 per SKU, 1 per Carton *Sylvania Product Code #62105* *Sylvania Part # 62105*
The ValueLED Volumetric Troffer is offered in three sizes (1'x4', 2'x2', and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135621055, VOLUME5AS/030UNVD835/14U/WH/A3
Specifications
| Lumens: | 2500, 4750, Selectable, 3125 |
| Wattage: | 20, 25, 30, Selectable |
| Length: | 4 ft |
| Width: | 1 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500, 4750, Selectable, 3125 |
| Length: | 4 ft |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Wattage: | 20, 25, 30, Selectable |
| Width: | 1 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |