Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 15m

Item #: 19115

Cat #: 2090-XXTPMP-16S15

UPC: 820919892639

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 15 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 15 meter, Bayonet
Also known as: 820919892639, 2090-XXTPMP-16S15

Specifications

Length: 15 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 15 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable