Insulated Ferrule, 8 AWG, .827" Long, Tin Plated Copper, Red

Item #: 19120

Cat #: F2043

UPC: 786210335476

to view pricing and more.
Documents & Guides
Insulated Ferrule, 8 AWG, .827 Inch Long, Tin Plated Copper, Red

Overview

Insulated Ferrule, 8 AWG, .827 Inch Long, Tin Plated Copper, Red

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210335476, F2043

Specifications

Color: Red
Length: 0.827 in
Material: Copper
Allowable Gauge Range: 8
Color: Red
Material: Copper
Length: 0.827 in
Allowable Gauge Range: 8