Conduit Body, Type LB, Size: 3/4", Form 8, Stainless Steel

Item #: 191201

Cat #: S60700LB00

UPC: 847656000943

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Calpipe Calbrite Type LB Form 8 conduit body of trade size 3/4-Inch, is suitable for use with stainless steel EMT, light wall and rigid conduit. It features 316 stainless steel/CF8M construction with brite finish. This conduit body with cover and neoprene gasket, has 7-Cubic-Inch capacity. It measures 5.57-Inch x 1.57-Inch x 2.75-Inch. Conduit body is UL/cULus listed.

Also known as: 847656000943, S60700LB00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel