This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy Duty, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated,Lever, Black actuator,Two-position
Overview
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy Duty, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated,Lever, Black actuator,Two-position
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113227016, 10250T3071
Specifications
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)