This product has been discontinued.

Incandescent Bulb, Super Saver, A21, 200W, 125V, Standard Coat
Item #: 19122
Cat #: 200A21/99/XL-125V
UPC: 046135155550
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Super Saver, 200 Watt, 125 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 2910, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 Sylvania Part # 15555
Overview
Incandescent Bulb, Super Saver, 200 Watt, 125 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 2910, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 Sylvania Part # 15555
Also known as: 046135155550, 200A21/99/XL-125V
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Shape: | A21 (Arbitrary) |
| Lumens: | 2910 |
| Wattage: | 200 |
| Volts AC: | 125 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 2910 |
| Volts AC: | 125 |
| Color Temperature: | 2850 (Warm White) |
| Shape: | A21 (Arbitrary) |
| Wattage: | 200 |
| Light Technology: | Incandescent |