Extreme Duty Pushbutton, Blk

Item #: 1912222

Cat #: KP6-40B

UPC: 320500193942

to view pricing and more.
Documents & Guides
ABB Black Extreme Duty Pushbutton With 30mm Mounting Size.

Overview

ABB Black Extreme Duty Pushbutton With 30mm Mounting Size.
Also known as: 320500193942, KP6-40B

Specifications

Color: Black
Type: Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Pushbutton