Fiber Optic Cable, Glass, Diffuse, Stainless Steel Sensing Tip, 36"

Item #: 191227

Cat #: 43GR-TBS15ML

UPC: 611320612837

to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Stainless Steel Sensing Tip, 1.6 mm Diameter, PVC Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Stainless Steel Sensing Tip, 1.6 mm Diameter, PVC Sheathing, 36 Inch Length
Also known as: 611320612837, 43GR-TBS15ML

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 1.600 mm
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Length: 36 in
Type: Cable, Glass, Fiber Optic
Jacket: PVC, Polyvinyl Chloride
Length: 36 in
Diameter: 1.600 mm
Material: Stainless Steel