Power Cord, 48", White, 120V

Item #: 1912497
Cat #: HU115P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, 48", White, 120 Volt, for Halo HU11 Series Integrated Undercabinet

Overview

Power Cord, 48", White, 120 Volt, for Halo HU11 Series Integrated Undercabinet
Also known as: HU115P

Specifications

Volts AC: 120-277
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Volts AC: 120-277
Color: White
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)