4" LED Downlight, 1050L/40K

Item #: 1912533

Cat #: LR4X-10L-40K

UPC: 849665036074

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Downlight, 12 Watt, 120-277V, 1050 Lumens, Color Temperature: 4000K, E26, GU24, 277 Connector, Dimmable To 5%

Overview

4" LED Downlight, 12 Watt, 120-277V, 1050 Lumens, Color Temperature: 4000K, E26, GU24, 277 Connector, Dimmable To 5%

The LR4X™ downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 88 lumens per watt, this breakthrough performance is achieved by combining the high efficacy with an integrated driver and thermal management design. The LR4X™ downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options

Also known as: 849665036074, LR4X-10L-40K

Specifications

Lumens: 1050
Color Temperature: 4000 (Cool White)
Wattage: 12
Lumens: 1050
Wattage: 12
Color Temperature: 4000 (Cool White)