LED Sealed Strip Light, 4', 35 Watt, 3600 Lumen, 4000K, 120-277V

Item #: 1913075

Cat #: VTC436L840-UNV

UPC: 190096130450

to view pricing and more.
Documents & Guides
LED Sealed Strip Light, 4', 35 Watt, 3600 Lumen, 4000K, 120-277 Volt

Overview

LED Sealed Strip Light, 4', 35 Watt, 3600 Lumen, 4000K, 120-277 Volt

Day-Brite/CFI VTC Sealed strip is a durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability and the efficiency your successful business requires.

Also known as: 190096130450, VTC436L840-UNV

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Lumens: 3600
Length: 4 ft, 48 in
Type: Wet Location
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 35
Lumens: 3600
Type: Wet Location
Dimmable: No
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277