BLM VEM3587T 2HP 1755RPM 3PH

Item #: 1913488

Cat #: VEM3587T

UPC: 781568154113

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEM3587T 2HP 1755RPM 3PH

Overview

BLM VEM3587T 2HP 1755RPM 3PH
Also known as: 781568154113, VEM3587T

Specifications

Phase: 3
Horsepower: 2
Amps: 2.900
Phase: 3
Amps: 2.900
Horsepower: 2