Transformer, Dry Type, 45kVA, 480-240, 150C Rise, NEMA 2

Item #: 191396

Cat #: 9T83B3883

UPC: 783173197950

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 kVA, 480 - 240, 150C Rise, NEMA 2

Overview

Transformer, Dry Type, 45 kVA, 480 - 240, 150C Rise, NEMA 2
Also known as: 783173197950, 9T83B3883

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 240
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 240
Type: Dry Type Transformer
Primary Voltage: 480