New Sustainable

65692 RT10S4000UNVD9SC85A 4/CS 1/SKU

Item #: 1914020
Cat #: RT10S4000UNVD9SC85A
UPC: 046135656927
Sign In or Register to view pricing and more.
Documents & Guides
65692 RT10S4000UNVD9SC85A 4/CS 1/SKU

Overview

65692 RT10S4000UNVD9SC85A 4/CS 1/SKU
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656927, RT10S4000UNVD9SC85A

Specifications

Mounting: Recessed
Diameter: 10 in
Volts AC: 120-277
Light Technology: LED
Dimming: Yes
Color Temperature: Selectable
Lumens: Selectable
Wattage: Selectable
Mounting: Recessed
Volts AC: 120-277
Dimming: Yes
Lumens: Selectable
Diameter: 10 in
Light Technology: LED
Color Temperature: Selectable
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)