This product may not be available in all locations.
2
more

Breaker, 1P, 35A, 120/240VAC, 10kAIC, Plug-In
Item #: 191442
Cat #: QO135
UPC: 785901010609
to view pricing and more.
Documents & Guides
35 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Overview
35 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 785901010609, QO135
Specifications
| Amps: | 35 |
| Family / Style: | QO |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 35 |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |