LT/RigidIMC Coupling, 2"

Item #: 1914440

Cat #: STRNT200

UPC: 662364309009

to view pricing and more.
Documents & Guides
Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 2"

Overview

Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 2"

Used to make a transition from Rigid Metallic Conduit & IMC to Liquid Tight / Seal Tight Conduit. For use in wet and dry locations. Rigid available in compression and threaded.

Also known as: 662364309009, STRNT200

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 2 in
Finish: Zinc