This product may not be available in all locations.
2
more

Modular Smart Relay, Zelio Logic, 26 I/O, 24VDC, Clock, Display
Item #: 19145
Cat #: SR3B261BD
UPC: 389110549983
Sign In or Register to view pricing and more.
Documents & Guides
Modular Smart Relay, Zelio Logic, 26 I/O, 24 Volt DC, Clock, Display
Overview
Modular Smart Relay, Zelio Logic, 26 I/O, 24 Volt DC, Clock, Display
This Zelio Logic SR3 compact smart relay / programmable controller uses a supply voltage of 24V direct current. It has 26 inputs / outputs with screw-clamp terminals. It has compact design, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Its simple ladder programming makes it adapted for non-specialists.
Also known as: 389110549983, SR3B261BD
Specifications
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Type: | Relay, Logic, Zelio |
| Standards: | California Proposition 65 |
| Amps Range: | 0.030 - 0.080 |
| Volts DC: | 24 |
| Type: | Relay, Logic, Zelio |
| Amps Range: | 0.030 - 0.080 |
| Mounting: | DIN Rail |
| Standards: | California Proposition 65 |