Panel Interface Conn, 120V

Item #: 1914604
Cat #: P-P22#2R2#2-M4R3-T232U514
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panel Interface Connector, 120V, RJ45, Ethernet, NEMA 12

Overview

Panel Interface Connector, 120V, RJ45, Ethernet, NEMA 12
Also known as: P-P22#2R2#2-M4R3-T232U514

Specifications

Mounting: Panel, Bulkhead
IP/NEMA Rating: IP65, NEMA 4
Type: Interface Module
Volts AC: 125
Mounting: Panel, Bulkhead
Type: Interface Module
IP/NEMA Rating: IP65, NEMA 4
Volts AC: 125

Customer Reviews

No reviews for this product
(0)