Locknut, Sealing Type, 3" Diameter, Steel With Zinc Finish

Item #: 191512

Cat #: LS-108

UPC: 785991907919

Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Sealing, 3 Inch Diameter, Steel With Zinc Finish

Overview

Locknut, Sealing, 3 Inch Diameter, Steel With Zinc Finish

ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.

Also known as: 785991907919, LS-108

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel