Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 30m

Item #: 19153

Cat #: 2090-XXTPMP-16S30

UPC: 820919892660

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 30 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 30 meter, Bayonet
Also known as: 820919892660, 2090-XXTPMP-16S30

Specifications

Gauge: 16 AWG
Length: 30 m
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Gauge: 16 AWG
Mounting: Bayonet
Length: 30 m
Type: Continuous Flex, Motor Cable