1
more

4 Ft. Low Profile LED Wrap, 40K
Item #: 1915381
Cat #: FML4W-48-5000LM-840-ZT-MVOLT
UPC: 194994026815
to view pricing and more.
Documents & Guides
4 Ft. Low Profile LED Wrap, 53.4 Watt, 120-277 Volt, 5000 Lumens, Color Temperature: 4000K, 0-10 Volt Dimming
Overview
4 Ft. Low Profile LED Wrap, 53.4 Watt, 120-277 Volt, 5000 Lumens, Color Temperature: 4000K, 0-10 Volt Dimming
The FML4W wide housing LED wrap was designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off by two dimming options; standard 0-10v dimming and for easy install, triac dimming. Triac dimming is connected straight through line voltage for easy dimming compatibility, especially in renovation or retrofit projects. All this means the FML4W shines in closets, foyers, hallways, laundry rooms, bedrooms, offices, utility work areas, and more.
Also known as: 194994026815, FML4W-48-5000LM-840-ZT-MVOLT
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5000 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 53.400 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000 |
| Light Technology: | LED |
| Wattage: | 53.400 |