Safety Switch, HD, Fusible, 3P, 3 Wire, 100A, 240VAC, NEMA 1

Item #: 191586
Cat #: DH323FGK
UPC: 782113206240
Sign In or Register to view pricing and more.
100 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 1

Overview

100 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 1
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113206240, DH323FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)