Selector Switch, 2-Position, Illuminated, 120VAC, No Knob, 1NO/NC

Item #: 1916

Cat #: 800T-16HX2KB6AX

UPC: 662073118473

to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, No Knob, Maintained, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, No Knob, Maintained, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HX2KB6AX from Rockwell Automation® is a 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is standard knob maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073118473, 800T-16HX2KB6AX

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Size: 30 mm
Volts AC: 120
Type: 2 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Amps: 10
Volts AC: 120
Family / Style: 800T
Poles: 2
Size: 30 mm
Type: 2 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4