M18™ FORCE LOGIC™ 750 MCM Crimper Kit #6–750

Item #: 1916074

Cat #: 2779-750A

UPC: 045242551576

to view pricing and more.
Documents & Guides
M18™ FORCE LOGIC™ 750 MCM Crimper Kit with EXACT™ #6 – 750 MCM Al Dies, Includes: 15 Different Dies (See Cut Sheet for Sizes), (1) M18™ REDLITHIUM™ XC5.0 Starter Kit (48-59-1850), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case

Overview

M18™ FORCE LOGIC™ 750 MCM Crimper Kit with EXACT™ #6 – 750 MCM Al Dies, Includes: 15 Different Dies (See Cut Sheet for Sizes), (1) M18™ REDLITHIUM™ XC5.0 Starter Kit (48-59-1850), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Carrying Case

The M18™ FORCE LOGIC™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition, every EXACT™ 12T U-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection. Engineered to reduce weight and improve balance, the M18 FORCE LOGIC™ 750 MCM crimper is the lightest and only fully balanced 12T crimper, with a 350˚ rotating head and red alignment marks making it the lightest, most balanced and easiest crimper to align. Predictive Force Monitoring (PFM™) constantly measures force output to deliver consistent speed that won’t bog down on larger connectors while delivering accurate pressure, every time. The only tool that provides instant pressure verification with a green indicator. The only tool that has pre-crimp battery check that automatically ensures enough battery charge to complete each crimp. The only tool that once a crimp is engaged, has auto-complete to ensure full pressure is reached. Milwaukee® crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in tough conditions. Featuring Milwaukee® ONE-KEY™ technology, Milwaukee® crimpers enable you to store real time crimp data, generate reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.

Also known as: 045242551576, 2779-750A

Features & Benefits

  • Bold alignment marks aid accuracy in crimp placement
  • PFM™ (Predictive Force Monitoring) provides instant pressure verification with green light indicator
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • 350-degree Head rotation provides easy access in tight spaces
  • The tool records & stores every crimp made for professional report building through ONE-KEY™
  • Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust & moisture out
  • M18 system compatible

Specifications

Type: Lithium Battery
Type: Lithium Battery