Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 5m

Item #: 19163

Cat #: 2090-XXTPMP-16S05

UPC: 820919892592

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 5 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 5 meter, Bayonet
Also known as: 820919892592, 2090-XXTPMP-16S05

Specifications

Length: 5 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 5 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable