GE THHQL32100 THHQL 3P 1 240V 22K

Item #: 191630

Cat #: THHQL32100

UPC: 783164117783

to view pricing and more.
Documents & Guides

Overview

GNTHHQL32100
Also known as: 783164117783, THHQL32100

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Volts AC: 120, 240
Interrupt Rating AC: 22 kA