In-Wall Storage Box, Large, Black

Item #: 1916430

Cat #: WMPAC526

UPC: 786564105954

to view pricing and more.
Documents & Guides
In-Wall Storage Box, Large, Allows Compatibility With Standard 3.5" Studs & 2.5" Studs, Drywall And Stud Mountable, Knockouts For Single Gang Outlets And 1-1/4", 1", & ½"Conduit, Integrated Universal Zip Tie Anchor Points, Enclosure UL 2416 Listed For Installation Of AV, IT & Communication Technology Equipment: Stores A Large Variety Of AV Components, Landscape/Portrait Installation, L: 19", H: 19" , D: 5", Black

Overview

In-Wall Storage Box, Large, Allows Compatibility With Standard 3.5" Studs & 2.5" Studs, Drywall And Stud Mountable, Knockouts For Single Gang Outlets And 1-1/4", 1", & ½"Conduit, Integrated Universal Zip Tie Anchor Points, Enclosure UL 2416 Listed For Installation Of AV, IT & Communication Technology Equipment: Stores A Large Variety Of AV Components, Landscape/Portrait Installation, L: 19", H: 19" , D: 5", Black

The WMPAC525 and WMPAC526 simplify flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners. The addition of the flange adds an aesthetic trimmed appearance and drywall mounting capability.

Compatible with the PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and FUSION wall mounts.

Also known as: 786564105954, WMPAC526, PAC Box

Specifications

Color: Black
Color: Black