This product may not be available in all locations.
Overview
CUT EGH3020FFWX9Y1 E 3P 20A 65KA
Also known as: 786685109862, EGH3020FFWX9Y1
Specifications
Poles: | 3 |
Amps: | 20 |
Volts AC: | 347, 690Y |
Mounting: | Bolt On |
Interrupt Rating AC: | 35 kA |
Poles: | 3 |
Volts AC: | 347, 690Y |
Interrupt Rating AC: | 35 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)