This product may not be available in all locations.

Drive, ArmorStart LT, IP66/NEMA 4/12, 3.6A, 1.5kW, 2HP, Internal Power Supply, ArmorConnect
Item #: 1917075
Cat #: 294E-FD4P2P-G2
UPC: 884951794610
Sign In or Register to view pricing and more.
Documents & Guides
ArmorStart LT, Bulletin 294, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294, 3.6 Amp (1.5 kw) 2 Horse Power, Internal Power Supply, Armorconnect Power Media Connection Gland Plate Option
Overview
ArmorStart LT, Bulletin 294, EtherNet/IP Communications, IP66 UL Type 4/12 Enclosure for 290/291/294, 3.6 Amp (1.5 kw) 2 Horse Power, Internal Power Supply, Armorconnect Power Media Connection Gland Plate Option
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 884951794610, 294E-FD4P2P-G2
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Horsepower: | 2 |
| Amps: | 3.600 |
| Wattage: | 1.500 kW |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Amps: | 3.600 |
| Horsepower: | 2 |
| Wattage: | 1.500 kW |