REXEL logo

6" PVC Elbow, 22-1/2°, Schedule 40

Item #: 191723
Cat #: 6002212ELB
UPC: 088700028081
Sign In or Register to view pricing and more.
Documents & Guides
6" Sch 40 Std 22-1/2 Deg Elbow

Overview

6" Sch 40 Std 22-1/2 Deg Elbow
Also known as: 088700028081, 6002212ELB

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 22 1/2°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 22 1/2°

Customer Reviews

No reviews for this product
(0)