EGS AMLHL2CF6BUS

Item #: 1917469

Cat #: AMLHL2CF6BUS

UPC: 781381081993

to view pricing and more.
APP AMLHL2CF6BUS AMLED HL 30K

Overview

APP AMLHL2CF6BUS AMLED HL 30K
Also known as: 781381081993, AMLHL2CF6BUS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 225
Volts AC Range: 120 - 277
Lumens: 30000
Light Technology: LED