This product has been discontinued.

Pin & Sleeve Plug, 60A, 600V, 3-Phase, 3P4W, Black, Watertight
Item #: 191753
Cat #: 460P5W
UPC: 078477838204
to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 60A, 600V, 3-Phase, 3P4W, Black, Watertight
Overview
Pin & Sleeve Plug, 60A, 600V, 3-Phase, 3P4W, Black, Watertight
60 Amp, 600 Volt 3-Phase, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - BLACK
Also known as: 078477838204, 460P5W
Specifications
| Color: | Black |
| Type: | Plug |
| Volts AC: | 600 |
| Amps: | 60 |
| Color: | Black |
| Volts AC: | 600 |
| Type: | Plug |
| Amps: | 60 |