
Drawn Outlet Box, Steel, 42 cu-in, 13 Outlets, 13 Knockouts
Item #: 191756
Cat #: TP558
UPC: 786189105582
to view pricing and more.
Documents & Guides
4 11/16 SQUARE OUTLET BOX 3/4 AND 1 KNOCK OUT
Overview
4 11/16 SQUARE OUTLET BOX 3/4 AND 1 KNOCK OUT
Crouse-Hinds series remains the name that stands for safety and reliability in the harshest of environments when power management is most critical. While it all began with the Condulet, the Crouse-Hinds series has grown into the premier name for a comprehensive portfolio of solutions for high consequence harsh and hazardous environments. And now, the next phase in the evolution of the brand you trust: Crouse-Hinds series is the leading Eaton portfolio of reliable, efficient and safe electrical power management solutions.
Also known as: 786189105582, TP558
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Color: | Natural |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Natural |
| Depth: | 2 1/8 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 42 in³ |