10WLED/DW/4IN/RGB/TW/RD/T24/SF

Item #: 1917938
Cat #: S11279
UPC:
Sign In or Register to view pricing and more.
10 Watt; LED Direct Wire Downlight; 4 Inch; Tunable White and RGB; Round; Starfish IOT; 120 Volt; 650 Lumens; 90CRI

Overview

10 Watt; LED Direct Wire Downlight; 4 Inch; Tunable White and RGB; Round; Starfish IOT; 120 Volt; 650 Lumens; 90CRI
Satco's S11279 10-watt, 4-inch RGB and tunable white edge-lit remote driver downlight offers millions of colors and thousands of warm-to-cool white settings in an ultra-slim profile. These fixtures require less than one inch in ceiling height for installation application making them very versatile in many areas of your home. This dimmable bulb has a 110 degree beam spread and is rated for 25,000 hours of illumination.
Also known as: S11279

Specifications

Wattage: 10
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Wattage: 10
Lumens: 650
Material: Steel
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)