Wall Mount Enclosure, Continuous Hinge, 60x36x12

Item #: 191831

Cat #: A603612LPEMCSS

UPC: 783510259297

to view pricing and more.
Wall Mount Enclosure, Continuous Hinge with Clamps, EMC, NEMA Type 4X, Material: Stainless Steel, Dimensions: 60" x 36" x 12"

Overview

Wall Mount Enclosure, Continuous Hinge with Clamps, EMC, NEMA Type 4X, Material: Stainless Steel, Dimensions: 60" x 36" x 12"

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.

Also known as: 783510259297, A603612LPEMCSS

Features & Benefits

  • EMC design helps contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket adjacent to woven model EMC mesh gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assemblies
  • Hasp and staple for padlocking
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Width: 36 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 36 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Height: 60 in
Depth: 12 in
Finish: Brushed #4