Fuse, Amp-Trap 2000®, 600V AC/DC, 9A, Fast Acting Class CC, ATMR Series

Item #: 191874

Cat #: ATMR9

UPC: 782001904524

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 9 Amp, Fast Acting Class CC, ATMR Series

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 9 Amp, Fast Acting Class CC, ATMR Series

Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits. 600 Volts 9 amps ATMR series.

Also known as: 782001904524, ATMR9

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip