This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 20'
Item #: 191883
Cat #: 5G460-20L
UPC: 078477164525
to view pricing and more.
Documents & Guides
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 20'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 20 ft.
Overview
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 20'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 20 ft.
Also known as: 078477164525, 5G460-20L
Specifications
| Gauge: | 24 AWG |
| Color: | Blue |
| Material: | Copper |
| Conductors: | 4 Pair |
| Length: | 20 ft |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Material: | Copper |
| Length: | 20 ft |
| Color: | Blue |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |