Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

Item #: 19191

Cat #: 872C-DH10NP30-E2

UPC: 662468293945

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection
Also known as: 662468293945, 872C-DH10NP30-E2

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Range: 10 mm
Amps: 0.200
Diameter: 30 mm
Material: Brass
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Material: Brass
Range: 10 mm
Diameter: 30 mm
Volts DC Range: 10 - 30