LED Module, 6", 13W

Item #: 191917

Cat #: REAL6D6MWU

UPC: 784231357750

to view pricing and more.
Documents & Guides
6" LED Module IC/Non-IC, Line Voltage: 120V, Watts: 13, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim.

Overview

6" LED Module IC/Non-IC, Line Voltage: 120V, Watts: 13, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim.
Also known as: 784231357750, REAL6D6MWU

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in