Safety Switch, Double Throw, 200A, 3P, 600VAC, 3W, Non-Fused, NEMA 3R

Item #: 191918

Cat #: DTNF364R

UPC: 783643454347

to view pricing and more.
Documents & Guides
Safety Switch, Double Throw, 200 Amp, 3-Pole, 600 Volt AC, 3-Wire, Non-Fused, NEMA 3R

Overview

Safety Switch, Double Throw, 200 Amp, 3-Pole, 600 Volt AC, 3-Wire, Non-Fused, NEMA 3R

Double throw switches are intended to transfer loads from one power source to another. All 2 & 3-pole double throw switches are CSA certified and both horsepower and load break rated. Switches are rated for use on systems up to 10,000A when protected with Class H fuses or 200,000A when protected with Class R or Class T fusesb. They can also be used to connect a single source of power to either of two loads. In this application it is necessary to field modify fusible switches so that the fuses are on the load side of the switching mechanism.

Also known as: 783643454347, DTNF364R

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Type: Safety Switch, Double Throw, Non-Fused
Mounting: Surface
Wattage: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Mounting: Surface
Volts AC: 600
Poles: 3
Type: Safety Switch, Double Throw, Non-Fused
Wattage: 3
IP/NEMA Rating: NEMA 3R