ABB S203M-C50 S200M MCB 230V 3 POLE

Item #: 1919624

Cat #: S203M-C50

UPC: 016779543990

to view pricing and more.
Documents & Guides

Overview

ABB S203MC50
Also known as: 016779543990, S203M-C50

Specifications

Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts DC: 125
Amps: 50
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA