Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 1P, 15A, 65kA@480V, T-M (Fxd-Fxd) TU,

Item #: 1919747

Cat #: PDG21M0015TFFL

UPC: 786679921135

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 1-Pole, 15 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Terminals, Load Only

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 1-Pole, 15 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Terminals, Load Only

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679921135, PDG21M0015TFFL

Specifications

Volts AC: 480
Type: Breaker; Molded Case
Poles: 1
Amps: 15
Size: Frame 2
Interrupt Rating AC: 65 kA
Volts AC: 480
Poles: 1
Size: Frame 2
Type: Breaker; Molded Case
Amps: 15
Interrupt Rating AC: 65 kA