HOF EBU1MXSWSLE ATEX CBL GLAN

Item #: 1919916

Cat #: EBU1MXSWSLE

UPC: 783510306441

to view pricing and more.
HOF EBU1MXSWSLE ATEX CBL GLAN

Overview

HOF EBU1MXSWSLE ATEX CBL GLAN

Hazloc cable glands provide strain relief, sealing and secure entry of cables into enclosures or electrical equipment in hazardous areas. Suitable for Zone 1, 2, 21 or 22 with ATEX and IEC certifications, these cable glands are reliable to protect critical processes and people where explosive gas and dust may be present. Available in various materials, thread types and sizes, our hazloc cable glands are designed to be used in many applications and under extreme environments.

Also known as: 783510306441, EBU1MXSWSLE

Specifications

Material: Stainless Steel
Finish: Brushed
Weight: 0.100 lb
IP/NEMA Rating: IP66/68 (EN60529)
Material: Stainless Steel
Weight: 0.100 lb
Finish: Brushed
IP/NEMA Rating: IP66/68 (EN60529)