250/3 VFD Cable, TC-ER, 2kV

Item #: 1919937

Cat #: AV125003

UPC:

to view pricing and more.
Documents & Guides
Variable Frequency Drive Cable (VFD), TC-ER, 250 kcmil Copper, 3 Conductors, 2kV, Rated 90 Degrees Celsius Wet or Dry, XLPE Insulation, 3 Symmetrical Copper Ground Conductors in Direct Contact with Shield

Overview

Variable Frequency Drive Cable (VFD), TC-ER, 250 kcmil Copper, 3 Conductors, 2kV, Rated 90 Degrees Celsius Wet or Dry, XLPE Insulation, 3 Symmetrical Copper Ground Conductors in Direct Contact with Shield

VFD (Variable Frequency Drive) cable is a specialized, robust power cable designed to connect AC drives to motors. It features superior shielding to manage high-frequency electromagnetic interference (EMI), voltage spikes, and harmonic distortion, protecting equipment and improving system reliability. These cables prevent premature motor/cable failure caused by electrical noise.

Also known as: AV125003

Specifications

Gauge: 250 kcmil
Conductors: 3
Color: Black
Volts AC: 2kV
Insulation: XLPE
Gauge: 250 kcmil
Color: Black
Insulation: XLPE
Conductors: 3
Volts AC: 2kV