Xenon Bulb, T3, 10W

Item #: 192

Cat #: 9719-32

UPC: 785652971921

Sign In or Register to view pricing and more.
Documents & Guides
10W Xenon T3 Rigid Loop, Clear Bulb (12V)

Overview

10W Xenon T3 Rigid Loop, Clear Bulb (12V)
Also known as: 785652971921, 9719-32

Specifications

Color: Clear
Volts AC: 12
Wattage: 10
Type: Under Cabinet Accessory
Color: Clear
Wattage: 10
Volts AC: 12
Type: Under Cabinet Accessory